CORD,PORTABLE,25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD,PORTABLE,25FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA63
  • Mfr. Model # 4KA63
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Features Resist Oil, Moisture and Abrasion-Resistant
  • Item Portable Cord
  • Max. Voltage 600
  • Temp. Range -40 Degrees - 194 Degrees F
  • Max. Amps 13
  • Number of Conductors 3
  • Jacket Colour Black
  • Spool Length 25 ft.
  • Conductor Material Copper
  • Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA
  • Nominal Outside Dia. 0.390"
  • Wire Color Black, White, Green
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SOOW
  • Jacket Material - Wire and Cable Rubber
  • Wire Size - Wire and Cable 16 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list