CORD,PORTABLE,25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD,PORTABLE,25FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KA55
  • Mfr. Model # 4KA55
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Portable Cord
  • Features Resist Oil, Moisture and Abrasion-Resistant
  • Number of Conductors 3
  • Max. Voltage 300
  • Max. Amps 13
  • Temp. Range -40 Degrees - 194 Degrees F
  • Jacket Colour Black
  • Spool Length 25 ft.
  • Standards OSHA and Bureau of Mines (MSHA),UL 62,CSA
  • Conductor Material Copper
  • Nominal Outside Dia. 0.333"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Wire and Cable Item Portable Cord
  • Jacket Type - Wire and Cable SJOOW
  • Jacket Material - Wire and Cable Rubber
  • Wire Size - Wire and Cable 16 AWG
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list