Skip Content
CORD POLAR 16GA 13A 3COND 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD POLAR 16GA 13A 3COND 5M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS545780
  • Mfr. Model # 545780
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1408
  • Shipping Weight 1.63 lbs

Product Details

Polarplus(R) cord cold temperature extension cord, triple outlet, 16/3 wire GA/cond., cord length 5 m, rating volts 125 AC, rating amps 13, rating watts 1625, jacket type SJOW, black, 12 per case.

Technical Specs

  • Number of Outlets Triple
  • Description/Special Features Polar Cord - Triple Outlet
  • Jacket Colour Black
  • Watts 1,625
  • Standards cUL Listed
  • Colour Black
  • Item Extension Cord
  • Indoor/Outdoor Outdoor
  • Nominal Outside Dia. 0.42"
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list