Skip Content
CORD OUTDOOR 3 OUT LITE DUTY OR 10M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD OUTDOOR 3 OUT LITE DUTY OR 10M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS545502
  • Mfr. Model # 545502
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1408
  • Shipping Weight 2.7 lbs

Product Details

PowerLine general purpose triple outlet outdoor extension cord. 16 gauge, 10 meters, orange.

Technical Specs

  • Gauge/Conductor 16/3
  • Number of Outlets Triple
  • Description/Special Features Light-Duty Outdoor Cords - Triple Outlet
  • Max. Amps 13A
  • Voltage 125 V
  • Cord Length 10 m
  • Jacket Colour Orange
  • Watts 1625 W
  • Standards CSA Certified or cUL Listed
  • Colour Orange
  • Item Extension Cord
  • Temp. Range 60 Degrees C-40 Degrees C
  • Shape Round
  • NEMA Plug Configuration 5-15P
  • Indoor/Outdoor Outdoor
  • Jacket Material PVC
  • Nominal Outside Dia. 0.42"
  • NEC Cord Designation STJW
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list