Skip Content
CORD OUTDOOR 3 OUT LHT DTY OR 15M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD OUTDOOR 3 OUT LHT DTY OR 15M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS545528
  • Mfr. Model # 545528
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1408
  • Shipping Weight 3.465 lbs

Product Details

PowerLine general purpose triple outlet outdoor extension cord. 16 gauge, 15 meters, orange.

Technical Specs

  • Max. Amps 13A
  • Number of Outlets Triple
  • Gauge/Conductor 16/3
  • Cord Length 15 m
  • Description/Special Features Light-Duty Outdoor Cords - Triple Outlet
  • Watts 1625 W
  • Voltage 125 V
  • Jacket Colour Orange
  • Standards CSA Certified or cUL Listed
  • Colour Orange
  • Item Extension Cord
  • Temp. Range 60 Degrees C-40 Degrees C
  • NEMA Plug Configuration 5-15P
  • Shape Round
  • Indoor/Outdoor Outdoor
  • Jacket Material PVC
  • NEC Cord Designation STJW
  • Nominal Outside Dia. 0.42"
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List