Skip Content
CORD OUTDOOR 16GA 13A ORG 30M L DY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD OUTDOOR 16GA 13A ORG 30M L DY

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541564
  • Mfr. Model # 541564
  • UNSPSC # 26121524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Product Details

PowerLine general purpose single outlet outdoor extension cord. 16 gauge, 30 meters, orange.

Technical Specs

  • Description/Special Features Light-Duty Outdoor Cords & #150: Single Outlet
  • Jacket Colour Orange
  • Number of Outlets Single
  • Watts 1,250
  • Standards CSA Certified or cUL Listed.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list