Skip Content
CORD OUTDOOR 16GA 13A LGT DTY OR 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD OUTDOOR 16GA 13A LGT DTY OR 5M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541506
  • Mfr. Model # 541506
  • UNSPSC # 26121524
  • CATALOGUE PAGE # 1408
  • Shipping Weight 1.08 lbs

Product Details

PowerLine general purpose single outlet outdoor extension cord. 16 gauge, 5 meters, orange.

Technical Specs

  • Jacket Colour Orange
  • Description/Special Features Light-Duty Outdoor Cords - Single Outlet
  • Number of Outlets Single
  • Watts 1625 W
  • Standards CSA Certified or cUL Listed
  • Colour Orange
  • Item Extension Cord
  • Indoor/Outdoor Outdoor
  • Nominal Outside Dia. 0.42"
  • NEMA Receptacle Configuration 5-15 R

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List