CORD,NYLON,2100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD,NYLON,2100FT

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LG25
  • Mfr. Model # 5LG25
  • UNSPSC # 31151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item Portable Cord
  • Colour Natural
  • Length 2100 ft.
  • Standards Mil-C-5040 Type 3
  • Tensile Strength 550 lb.
  • Rope Material Nylon
  • Package Type Spool
  • Working Load Limit 550 lbs.
  • Rope Dia. 3/16"
  • Rope Construction Braid
  • Rope Item General Utility Rope
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list