Skip Content
CORD LOCKING 50FT YW/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CORD LOCKING 50FT YW/BL

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS02438
  • Mfr. Model # 02438
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.54 lbs

Product Details

Woods medium-duty cord with cord lock. Weather-proof. Resistant to UV rays. The cord lock feature securely connects the power cord to stop annoying, unwanted disconnects whether outdoors, in the workshop or garage.

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow/Blue
  • Standards cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list