Skip Content
Discontinued with Replacement
CORD LOCKING 100FT YW/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD LOCKING 100FT YW/BL

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS02439
  • Mfr. Model # 02439
  • UNSPSC # 39121906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs
Suggested Replacement Product
CORD EXT SLIDELOCK 13A 14/3GA 90FT

Price: NA

Product Details

Woods medium-duty cord with cord lock. Weather-proof. Resistant to UV rays. The cord lock feature securely connects the power cord to stop annoying, unwanted disconnects whether outdoors, in the workshop or garage.

Technical Specs

  • Watts 1,625
  • Cord Length 30 m
  • Voltage 125
  • Number of Outlets Single
  • Gauge/Conductor 14/3
  • Jacket Colour Yellow/Blue
  • Max. Amps 13
  • Standards cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list