Skip Content
CORD KEVLAR 36IN LOOP/FLAP BLK FRNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD KEVLAR 36IN LOOP/FLAP BLK FRNT

KEY-BAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEB0481-715
  • Mfr. Model # 0481-715
  • UNSPSC # 31162417
  • CATALOGUE PAGE # 2232
  • Shipping Weight 0.25 lbs

Product Details

Key Reel, Kevlar Cord, Extended Length 36 In., Retraction Force 13 oz., Case Size 2 In., Ring Type Split, Ring Size 1-1/8 In., Fits Belts Up To 2-1/4 In., Attachment Type Large Belt Loop, Leather Construction, Features Tab to Prevent Uniform Damage, Color Black, Includes Uniform Protection Flap

Technical Specs

  • Colour Black
  • Item #481, Kevlar(R) Cord, Belt Loop, Split Ring and Flap
  • Extended Length 36"
  • Fits Belts Up To 2-1/4"
  • Type Kevlar(R) Cord
  • Features Tab to Prevent Uniform Damage
  • Includes Uniform Protection Flap
  • Case Size 2"
  • Construction Leather
  • Ring Type Split
  • Retraction Force 13 oz.
  • Attachment Type Large Belt Loop
  • Ring Size 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list