Skip Content
CORD GP 10/3 600V 30A 31M/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD GP 10/3 600V 30A 31M/RL

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCC00-82JO27255
  • Mfr. Model # 00-82JO27255
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Features Excellent Resistance to Oil, Moisture and Abrasion, High Flexibility
  • Item Portable Cord
  • Max. Amps 30
  • Number of Conductors 3
  • Max. Voltage 600
  • Jacket Colour Black
  • Temp. Range -40 Degrees - 194 Degrees F
  • Standards OSHA and Bureau of Mines (MSHA)
  • Conductor Material Copper
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.660"
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Jacket Type - Wire and Cable SOOW
  • Wire Size - Wire and Cable 10 AWG
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable EPDM Rubber
  • Indoor / Outdoor Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list