Skip Content
CORD FANTAIL MONITOR 14/3 SJTW 7M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD FANTAIL MONITOR 14/3 SJTW 7M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS541905
  • Mfr. Model # 541905
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.73 lbs

Product Details

Power cord, 7.6 meter, with fantail outlet features extreme weather resistance (-50 to 60 degrees C), easy grip cord ends, extra heavy-duty clear plugs that glow when the cord has power and a high visibility black and yellow cord.

Technical Specs

  • Gauge/Conductor 14/3
  • Max. Amps 15
  • Number of Outlets Triple
  • Cord Length 7 m
  • Jacket Colour Red/Black
  • Voltage 125
  • Standards cUL Listed
  • Description/Special Features ProPower(TM) Power Indicator Fantail Outlet
  • Watts 1,875

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List