Skip Content
CORD FANTAIL 1M 12/3STW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD FANTAIL 1M 12/3STW

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS545650
  • Mfr. Model # 545650
  • UNSPSC # 26121636
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Product Details

One meter tripower cord with fantail outlet features extreme weather resistance - rated for -50 to 60 degrees C, easy grip cord ends, high visibility - yellow safety cord.

Technical Specs

  • Max. Amps 15
  • Gauge/Conductor 12/3
  • Number of Outlets Triple
  • Cord Length 1 m
  • Description/Special Features Tradesman & #153: Contractor Cords & #150: Fantail Outlet
  • Jacket Colour Yellow
  • Voltage 125
  • Watts 1,875
  • Standards cUL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list