CORD EXTENSION TRI-SOURCE 50FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-866-248-8801 (M-F 7am - 6pm CT).

CORD EXTENSION TRI-SOURCE 50FT 12/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR2
  • Mfr. Model # 1XUR2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 6.54 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (3) 5-15R, Number of Outlets 3, Standards UL, CUL

Technical Specs

  • Number of Outlets 3
  • Jacket Colour Yellow with Black Stripe
  • Indoor/Outdoor Indoor, Outdoor
  • Watts 1,875
  • Nominal Outside Dia. 0.425"
  • Power Indicator Yes
  • Standards UL, CUL
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list