Skip Content
CORD EXTENSION QUIK LOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXTENSION QUIK LOK

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-76-4008
  • Mfr. Model # 48-76-4008
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 430
  • Shipping Weight 0.79 lbs

Product Details

Power tool replacement parts.

Technical Specs

  • Item Power Tool Cord
  • Cord Length 8 ft.
  • Description/Special Features 8 ft., Three-Wire Grounded Quik-Lok(R) Feature Allows for Fast Replacement of a Damaged Cord Premium Grade Hi-Flex Wire 5-15P Nema Type Plug
  • NEMA Plug Configuration 5-15P
  • Jacket Colour Black
  • Wire and Cable Item Power Cord
  • Connector End - Wire and Cable 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list