Skip Content
CORD EXTENSION E-Z LOCK 10/3 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXTENSION E-Z LOCK 10/3 25FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUT3
  • Mfr. Model # 1XUT3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1,875
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, CUL
  • Nominal Outside Dia. 0.565 "
  • Power Indicator No
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Shape - Ext. Cords and Outlet Strips Round
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list