CORD EXTENSION E-Z LOCK 10/3 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION E-Z LOCK 10/3 100FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUV2
  • Mfr. Model # 1XUV2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 23.3 lbs

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1,875
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, CUL
  • Nominal Outside Dia. 0.565 "
  • Power Indicator No
  • NEMA Receptacle Configuration 5-15R
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list