Skip Content
CORD EXTENSION 9FT 3OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD EXTENSION 9FT 3OUT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYP8
  • Mfr. Model # 2XYP8
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Built-in, state-of-the-art electronics to indentify cord damage and disconnect power before leakage currents can arc and start a fire. Conductive, braided monitoring shield allows continuous monitoring for insulation breakdown or broken or frayed conducto

Technical Specs

  • Item Extension Cord
  • Gauge/Conductor 16/3
  • Max. Amps 13
  • Number of Outlets 3
  • Temp. Range -30 Degrees - 150 Degrees F
  • Jacket Colour White
  • Cord Length 9 ft.
  • Voltage 125
  • NEMA Plug Configuration 5-15P
  • Watts 1,625
  • Indoor/Outdoor Indoor
  • Power Indicator Yes
  • Standards UL, CSA
  • Jacket Material PVC
  • Nominal Outside Dia. 0.34"
  • NEC Cord Designation SJT
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list