Skip Content
CORD EXTENSION 6FT 1OUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD EXTENSION 6FT 1OUT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYP9
  • Mfr. Model # 2XYP9
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

Built-in, state-of-the-art electronics to indentify cord damage and disconnect power before leakage currents can arc and start a fire. Conductive, braided monitoring shield allows continuous monitoring for insulation breakdown or broken or frayed conducto

Technical Specs

  • Number of Outlets 1
  • Item Extension Cord
  • Jacket Colour White
  • Indoor/Outdoor Indoor
  • Watts 1,800
  • Power Indicator Yes
  • Standards UL, CSA
  • Nominal Outside Dia. 0.37"
  • NEMA Receptacle Configuration 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list