CORD EXTENSION 50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION 50 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD53
  • Mfr. Model # 1FD53
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 3.58 lbs

Product Details

Indoor/Outdoor General-purpose Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 16/3, Max. Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange, Power Indicator Yes, NEMA Plug Config. 5-15P, NEMA Connector 5-15R, No. of Outlets 1, Standards UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Orange
  • Watts 1,625
  • Indoor/Outdoor Indoor, Outdoor
  • Power Indicator Yes
  • Standards UL/CUL
  • Nominal Outside Dia. 0.319"
  • NEMA Receptacle Configuration 5-15 R
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list