CORD EXTENSION 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CORD EXTENSION 25FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EA99
  • Mfr. Model # 3EA99
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 2.37 lbs

Product Details

In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Orange with Black Stripe
  • Indoor/Outdoor Indoor, Outdoor
  • Watts 1875 W
  • Nominal Outside Dia. 0.35"
  • Power Indicator Yes
  • Standards UL/cUL
  • NEMA Receptacle Configuration 5-15R
  • Description/Special Features This General-Purpose Extension Cord is Designed to Accommodate Almost Anypower Requirement. An LED At the Receptacle End Indicatespower is Available.
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list