Skip Content
CORD EXTENSION 25FT C/W FANTAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD EXTENSION 25FT C/W FANTAIL

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS502451
  • Mfr. Model # 502451
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1408
  • Shipping Weight 2.89 lbs

Product Details

Agri-Pro general purpose farm duty extension cord, oil and fuel resistant, type SJTOW, 14 gauge 3 conductor, 7.6 m, 125 volt, 15 amp, triple end receptacle, black.

Technical Specs

  • Number of Outlets Triple
  • Max. Amps 15
  • Gauge/Conductor 14/3
  • Cord Length 7.6 m
  • Description/Special Features Agri-Pro(R) Farm Tough Outdoor Extension Cord - Triple Outlet
  • Jacket Colour Black
  • Voltage 125
  • Watts 1,875
  • Standards CSA Certified or cUL Listed
  • Temp. Range 60 Degrees C to -40 Degrees C

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List