CORD EXTENSION 25FT 16/3 SOOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION 25FT 16/3 SOOW

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE16-25
  • Mfr. Model # LE16-25
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Description/Special Features Lind's Line of Heavy Duty Neoprene Extension Cords are Designed to Provide Long Life on the Most Demanding Jobsites.with a Thick "cabtire" Outer Jacket and Oil Resistant Inner Insulation, the Cord is Designed to Stay Flexible Even At Extreme Cold Temperatures and to Resist Heated Objects and Oils. the Product Features a Rugged Nylon Plug and Connector.
  • Standards QPS Class 1, Div 1, Groups B, C, D and Class II, Div 1, Group G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list