Skip Content
CORD EXTENSION 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXTENSION 25 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD65
  • Mfr. Model # 1FD65
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 2.75 lbs

Product Details

In/Outdoor Gen.-Purp. Ext. Cord with 3-outlet Connection, Rnd., In/Outdoor yes, Gge/Cond. 14/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. (3) 5-15R, No. of Outlets 3, UL/CUL

Technical Specs

  • Item Lighted Extension Cord
  • Number of Outlets 3
  • Jacket Colour Orange with Black Stripe
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Standards UL/cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.35"
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features This General-Purpose Extension Cord is Designed to Accommodate Almost Anypower Requirement. An LED At the Receptacle End Indicatespower is Available.
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list