CORD EXTENSION 15A 12/3GA 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

CORD EXTENSION 15A 12/3GA 50FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAC1
  • Mfr. Model # 4GAC1
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 6.5 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1,875
  • Standards UL/CUL
  • Indoor/Outdoor Indoor, Outdoor
  • Power Indicator Yes
  • Nominal Outside Dia. 0.421"
  • NEMA Receptacle Configuration 5-15R
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list