CORD EXTENSION 15A 12/3GA 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION 15A 12/3GA 100FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAC2
  • Mfr. Model # 4GAC2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 12.8 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor, Outdoor
  • Watts 1,875
  • Standards UL/CUL
  • Nominal Outside Dia. 0.421"
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15 R
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list