Skip Content
CORD EXTENSION 13A 16/3GA 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD EXTENSION 13A 16/3GA 50FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAA6
  • Mfr. Model # 4GAA6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 3.59 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 16/3, Max. Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor and Outdoor
  • Watts 1,625
  • Standards UL/CUL
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • Nominal Outside Dia. 0.319"
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list