CORD EXTENSION 13A 16/3GA 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CORD EXTENSION 13A 16/3GA 25FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAA5
  • Mfr. Model # 4GAA5
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 1.79 lbs

Product Details

Extension Cord, Round, Indoor/Outdoor Yes, Gauge/Conductor 16/3, Max. Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1625 W
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL/cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.319"
  • NEMA Receptacle Configuration 5-15R
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list