CORD EXTENSION 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION 100 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD57
  • Mfr. Model # 1FD57
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 13.89 lbs

Product Details

In/Outdoor Gen.-purpose Ext. Cord, Rnd., In/Outdoor Yes, Gge/Cond. 12/3, Max. Amps 15, Voltage Rat. 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Std.s UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow with Black Stripe
  • Watts 1875 W
  • Indoor/Outdoor Indoor, Outdoor
  • Power Indicator Yes
  • Standards UL/cUL
  • Nominal Outside Dia. 0.421"
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features This General-Purpose Extension Cord is Designed to Accommodate Almost Anypower Requirement. An LED At the Receptacle End Indicatespower is Available.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list