CORD EXTENSION 100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD EXTENSION 100 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD56
  • Mfr. Model # 1FD56
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 9.5 lbs

Product Details

In/Outdoor Gen.-purpose Ext. Cord, Rnd., Gge/Cond. 14/3, Max. Amps 13, Voltage Rat. 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange with Black Stripe, Pwr. Indicator Yes, NEMA Plug Conf. 5-15P, NEMA Conn. 5-15R, No. of Outlets 1, Description/Special Features Yes, Std.s UL/CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Orange with Black Stripe
  • Watts 1,625
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL/CUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.35"
  • NEMA Receptacle Configuration 5-15R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Max. Amps - Ext. Cords and Outlet Strips 13.0
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list