Skip Content
CORD EXT Y ADAPTER (2) L5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXT Y ADAPTER (2) L5-20R

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FZZ5
  • Mfr. Model # 4FZZ5
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 1.92 lbs

Product Details

Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/4 & 10/3, Max. Amps 20, Voltage Rating 125/250, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-30P, NEMA Connector (2) L5-20R, Number of Outlets 2, Standards UL/CUL

Technical Specs

  • Item Extension Cord Y Adapter
  • Max. Amps 20
  • Colour Yellow
  • Number of Outlets 2
  • Temp. Range -58 Degrees - 194 Degrees F
  • Voltage Rating 125/250
  • Cord Length 3 ft.
  • Watts 2,500
  • Jacket Material PVC
  • Standards UL/CUL

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List