Skip Content
CORD EXT Y ADAPTER (2) 5-20R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXT Y ADAPTER (2) 5-20R

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FZZ6
  • Mfr. Model # 4FZZ6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 2.1 lbs

Product Details

Extension Cord, Y Adapter, Indoor/Outdoor, Cord Length 3 Ft., Gauge/Conductor 10/4 & 10/3, Max. Amps 20, Voltage Rating 125/250, Watts 3750W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -58 to 194 F, Nominal Outside Dia. 0.465 In., Power Indicator, NEMA Plug Configuration L14-30P, NEMA Connector (2) 5-20R, Number of Outlets 2, Standards UL/CUL

Technical Specs

  • Colour Yellow
  • Item Cord Adapter
  • Cord Length 3 ft.
  • Number of Outlets 2
  • Watts 2500 W
  • Jacket Material PVC
  • Standards UL/cUL
  • Connector Type 5-20
  • Item - Ext. Cords and Outlet Strips Extension Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list