Skip Content
CORD EXT SLIDELOCK 15A 14/3 45FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXT SLIDELOCK 15A 14/3 45FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FZY6
  • Mfr. Model # 4FZY6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 3.99 lbs

Product Details

Extension Cord, Slide Lock, Indoor/Outdoor, Cord Length 45 Ft., Gauge/Conductor 14/3, Max. Amps 15, Voltage Rating 125, Watts 1875W, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Temp. Range -50 to 90 C, Nominal Outside Dia. 0.35 In., Power Indicator, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL/CUL

Technical Specs

  • Colour Yellow
  • Item Lighted and Locking Extension Cord
  • Number of Outlets 1
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor and Outdoor
  • Watts 1875 W
  • Standards UL/cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.35"
  • NEMA Receptacle Configuration 5-15 R
  • Item - Ext. Cords and Outlet Strips Lighted and Locking Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list