Skip Content
CORD EXT 6-OUTLET 15A 12/3GA 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXT 6-OUTLET 15A 12/3GA 6FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAD5
  • Mfr. Model # 4GAD5
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 1.55 lbs

Product Details

Extension Cord, 6-Outlet, Indoor/Outdoor Yes, Gauge/Conductor 12/3, Max. Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTOW, Jacket Color Yellow, Power Indicator Yes, NEMA Plug Configuration 5-15P, NEMA Connector (6) 5-15R, Number of Outlets 6, cUL listed.

Technical Specs

  • Colour Yellow
  • Item Lighted Extension Cord
  • Number of Outlets 6
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • Jacket Colour Yellow
  • Standards UL/cUL
  • Watts 1875 W
  • Power Indicator Yes
  • Nominal Outside Dia. 0.421"
  • Indoor/Outdoor Indoor, Outdoor
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length - Ext. Cords and Outlet Strips 6 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list