Skip Content
CORD EXT 12/3 30M COLDFLEX BLU SING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD EXT 12/3 30M COLDFLEX BLU SING

COLDFLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS510670
  • Mfr. Model # 510670
  • UNSPSC # 39121440
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.76 lbs

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Blue
  • Watts 1875 W
  • Indoor/Outdoor Outdoor
  • Standards CSA
  • NEMA Receptacle Configuration 5-15 R
  • Nominal Outside Dia. 0.42"
  • Colour Blue
  • Item Extension Cord
  • Description/Special Features Cold Flex(TM) Heavy Duty Cord

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list