Skip Content
CORD ELECTRICAL 3WIREX12FT CUL APP. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD ELECTRICAL 3WIREX12FT CUL APP.

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS1FD88
  • Mfr. Model # 1FD88
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1391
  • Shipping Weight 1.05 lbs

Product Details

Powersupply Cord,Gauge/Conductor 16/3,Connector End Bare,NEMA Plug Configuration 5-15P,Max. Amps 13,Jacket Colour Black,Standards UL, C-UL, RoHS

Technical Specs

  • Item Powersupply Cord
  • Cord Length 12 ft.
  • NEMA Plug Configuration 5-15P
  • Voltage 125
  • Max. Amps 13
  • Temp. Range 32 Degrees - 194 Degrees F
  • Jacket Colour Black
  • Standards UL, C-UL, RoHS
  • Nominal Outside Dia. 0.340"
  • Shape Round
  • NEC Cord Designation SJO
  • Wire and Cable Item Power Supply Cord
  • Max. Cord Temp. 194 Degrees F
  • Connector End - Wire and Cable Bare
  • Jacket Material - Wire and Cable Rubber
  • Gauge/Conductor - Wire and Cable 16/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list