Skip Content
CORD CURL 1/4 HOSE 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD CURL 1/4 HOSE 25 FT

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR14X25B04
  • Mfr. Model # 14X25B04
  • UNSPSC # 40142002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Technical Specs

  • Pneumatic Hose Inside Dia. 1/4"
  • Pneumatic Hose Product Group Coiled Air Hose
  • Pneumatic Hose Length 25 ft.
  • Outside Dia. 0.375"
  • Item Multipurpose Air Hose
  • Coupling Material Brass
  • Tube Material Polyurethane
  • Cover Material Polyurethane
  • Coupled Assembly / Bulk Coupled Assembly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list