CORD CONNECTOR,NYLON ,STRAIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD CONNECTOR,NYLON ,STRAIGHT

THOMAS & BETTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DDG8
  • Mfr. Model # 2DDG8
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Strain Relief Cord Connector
  • Material Nylon
  • Connector Type Straight
  • Length 2-1/32"
  • Standards UL E13938, CSA 52391
  • Conduit Size 1/2"
  • Cord Dia. Range 1/2" - 3/4"
  • Number of Cords 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list