Skip Content
CORD CONN STR MALE STAINSTEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD CONN STR MALE STAINSTEEL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSHC1044SS
  • Mfr. Model # SHC1044SS
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Liquid Tight Cord Connector
  • Length 2-1/8"
  • Connector Type Straight
  • Material Stainless Steel
  • Conduit Size 1"
  • Cord Dia. Range 1" - 1-1/8"
  • Number of Cords 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list