Skip Content
CORD CONN STR MALE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CORD CONN STR MALE ALUMINUM

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSHC1044
  • Mfr. Model # SHC1044
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Connector Type Straight
  • Item Connector
  • Length 2-1/32"
  • Material Machined Aluminum
  • Standards UL/CSA
  • Number of Cords 1
  • Conduit Size 1"
  • Cord Dia. Range 1" - 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list