Skip Content
CORD CONN STR MALE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CORD CONN STR MALE ALUMINUM

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSHC1043
  • Mfr. Model # SHC1043
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Length 2-5/16"
  • Connector Type Straight
  • Material Machined Aluminum
  • Item Liquid Tight Cord Connector
  • Standards CSA LR27378/UL E54218(M)
  • Conduit Size 1"
  • Cord Dia. Range 7/8" - 1"
  • Number of Cords 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list