CORD CONN STR MALE ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD CONN STR MALE ALUMINUM

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLSHC1037
  • Mfr. Model # SHC1037
  • UNSPSC # 39121702
  • CATALOGUE PAGE # 1338
  • Shipping Weight 0.1 lbs

Product Details

Machined Aluminum straight male cord connector. NPT hub size 3/4 inch, cird diameter .63-.75.

Technical Specs

  • Colour Yellow
  • Material Aluminum
  • Item Liquid Tight Connector
  • Length 2-3/64"
  • Connector Type Straight
  • Standards CSA LR27378/UL E54218(M)
  • Conduit Size 3/4"
  • Cord Dia. Range 5/8" - 3/4"
  • Number of Cords 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list