CORD CONN 90 MALE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD CONN 90 MALE STEEL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNHC1041ZP
  • Mfr. Model # NHC1041ZP
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Connector Type 90 Degrees
  • Item Liquid Tight Cord Connector
  • Length 3-3/16"
  • Material Machined Zinc-Plated Steel
  • Conduit Size 1"
  • Cord Dia. Range 5/8" - 3/4"
  • Number of Cords 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list