Skip Content
CORD COLD FLEX SINGLE 8M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD COLD FLEX SINGLE 8M

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS510662
  • Mfr. Model # 510662
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Item Extension Cord
  • Max. Amps 15
  • Temp. Range 60 Degrees C to -50 Degrees C
  • Description/Special Features Coldflex Low Temperature
  • Jacket Colour Blue
  • Cord Length 26.25 ft.
  • NEMA Plug Configuration 5-15P
  • Standards CSA
  • Nominal Outside Dia. 23/64"
  • Shape Round
  • NEC Cord Designation SJTW
  • Voltage 125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list