CORD BUNGEE W/VYL CTD HOOKS 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CORD BUNGEE W/VYL CTD HOOKS 30IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06630
  • Mfr. Model # 06630
  • UNSPSC # 31151503
  • CATALOGUE PAGE # 3228
  • Shipping Weight 0.24 lbs

Product Details

Bungey cord, multi-coloured, coated wire hooks, 0.130 thousands wire, 30 inches x 9 mm.

Technical Specs

  • Colour Multi
  • Item Bungee Cord
  • Includes Vinyl Coated Hooks
  • For Use With Light Duty Situations
  • Width 9 Mm
  • Body Material Rubber Strands with Polypropylene Covering
  • Length 30"
  • End Type Vinyl Coated Steel Hooks
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Hardware Material Hardened Wire Hooks
  • Diameter 9 Mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list