Skip Content
CORD BUNGEE W/VYL CTD HOOKS 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD BUNGEE W/VYL CTD HOOKS 13IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06613
  • Mfr. Model # 06613
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3228
  • Shipping Weight 3.85 lbs

Product Details

Bungey cord, multi-coloured, coated wire hooks, 0.113 thousands wire, 13 inches x 8 mm.

Technical Specs

  • Colour Multi
  • Item Bungee Cord
  • Includes Vinyl Coated Hooks
  • For Use With Light Duty Situations
  • Length 13"
  • Width 8 Mm
  • Body Material Rubber Strands with Polypropylene Covering
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type Vinyl Coated Steel Hooks
  • Hardware Material Hardened Wire Hooks
  • Diameter 8 Mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list