Skip Content
CORD BUNGEE 13IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD BUNGEE 13IN

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN06801
  • Mfr. Model # 06801
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Designed for application requiring a heavy-duty bungee cord. Provides similar strength to EPDM rubber straps. Cord features strong polyester fabric. Wire ends hardened heavy gauge wire with yellow dichromate finish.

Technical Specs

  • Colour Black
  • For Use With Tarps
  • Includes Hooks and Strap
  • Item Bungee Cord
  • Length 13"
  • Body Material Rubber
  • Width 3/8"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • End Type S Hooks
  • Hardware Material Hardened Wire Hooks
  • Diameter 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list