Skip Content
CORD AGRIPRO SJTOW-A 12/3 50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CORD AGRIPRO SJTOW-A 12/3 50FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS502457
  • Mfr. Model # 502457
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1408
  • Shipping Weight 5.92 lbs

Product Details

Agri-Pro general purpose farm duty extension cord, oil and fuel resistant, type SJTOW-A, 12 gauge 3 conductor, 50 foot, 125 volt, 15 amp, single end receptacle, black.

Technical Specs

  • Gauge/Conductor 12/3
  • Max. Amps 15
  • Cord Length 15 m
  • Number of Outlets Single
  • Watts 1,875
  • Description/Special Features Agri-Pro(R) Farm Tough Outdoor Extension Cords - Single Outlet
  • Voltage 125
  • Jacket Colour Black
  • Standards CSA Certified or cUL Listed
  • Colour Black
  • Item Extension Cord
  • Temp. Range 60 Degrees C to -40 Degrees C
  • NEMA Plug Configuration 5-15P
  • Shape Round
  • Indoor/Outdoor Outdoor
  • Jacket Material PVC
  • Nominal Outside Dia. 0,567
  • NEMA Receptacle Configuration 5-15R
  • NEC Cord Designation SJTOW

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List