CORD 8.5MMX92M ACCESSORY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CORD 8.5MMX92M ACCESSORY GREEN

PETZL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PTZR892G
  • Mfr. Model # R892G
  • UNSPSC # 46182301
  • CATALOGUE PAGE # 2635
  • Shipping Weight 13.34 lbs

Product Details

Vector(R) performance lifeline low-stretch rope. Rescue cord 8 mm. Block-creel construction with nylon core and polyester sheath. NFPA 1983 (2006 ed.) E rated.

Technical Specs

  • Colour Green
  • Length 92 m.
  • Includes n/a
  • For Use With n/a
  • Item Rescue Cord
  • Material Nylon/Polyester
  • Tensile Strength 4000 (MBS)
  • Weight Capacity 400 lbs.
  • Standards NFPA
  • Rope Size 5/16"
  • Rope Material Nylon/Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list